Motion
16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED

3M
16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM
Mi Item #02714315
MFR #16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 10 in, Maximum RPM: 3600 RPM
Mi Item #02714315
MFR #16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED

Mfr description
16421 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 16421 SCOTCH-BRITE METAL FINISHING WHEEL 10"X1"X5"5A MED is a Convolute Non-Woven Deburring Wheel featuring a 10 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for metal finishing.
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011164212
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)