Motion
7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1-3.0-.250-.250-1.250-

3M
7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1-3.0-.250-.250-1.250-

3M™ Resin Bond Diamond Wheels and Tools, 1A1-3.0-.250-.250-1.250-D320 F604H84 A10AJ02849
MI ITEM #02714317
MFR #7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1-3.0-.250-.250-1.250-
List Price$876.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1-3.0-.250-.250-1.250-

3M™ Resin Bond Diamond Wheels and Tools, 1A1-3.0-.250-.250-1.250-D320 F604H84 A10AJ02849
MI ITEM #02714317
MFR #7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1-3.0-.250-.250-1.250-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.58/each for your price

Overview

Mfr description
7100255177 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • UPC_NO
    .
  • Long Description
    The 7100255177 3M RESIN BOND DIAMOND WHEELS AND TOOLS is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 4 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought