Motion
7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN

3M
7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 852171, 521 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #02714324
MFR #7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 852171, 521 6 in x 1/2 in x 1/2 in, 4 per case
MI ITEM #02714324
MFR #7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330288 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500089927
  • Manufacturer Upc Number
    00051115354168
  • UPC_NO
    00051115354168
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010330288 STANDARD ABRASIVES A/O UNITIZED WHEEL 852171, 521 6 IN X 1/2 IN is a Flap Brush made with Aluminum Oxide abrasive and a 4 in center hole diameter, commonly used for light deburring, surface blending, and finishing on metal surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text