Motion
16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN

3M
16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02714329
MFR #16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN
Price$620.30/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02714329
MFR #16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN

Mfr description
16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.30/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 16469 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X3"X3"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for light deburring.
  • Manufacturer Stock Number
    61500090024
  • Manufacturer Upc Number
    00048011164694
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011164694
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)