Motion
16506 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A VFN

3M
16506 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #02714334
MFR #16506 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A VFN
Your Price$1.71/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16506 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #02714334
MFR #16506 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.71/dc(List $1.96)

Overview

Mfr description
16506 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Backing Material
    Non-woven
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    61500090420
  • Manufacturer Upc Number
    00048011165066
  • UPC_NO
    00048011165066
  • Application
    Cleaning, Finishing, Polishing, Radiusing
  • Color
    Blue
  • Manufacturer Package Quantity
    200
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text