Motion
16508 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A CRS

3M
16508 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A CRS

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DS, A/O Coarse, TS, 1 in, 200 per case
Mi Item #02714336
MFR #16508 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A CRS
Price$1.96/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16508 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A CRS

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DS, A/O Coarse, TS, 1 in, 200 per case
Mi Item #02714336
MFR #16508 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 1"XNH A CRS

Mfr description
16508 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/dc

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Brown
  • Disc Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    61500090446
  • Manufacturer Upc Number
    00048011165080
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011165080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)