Motion
16559 SCOTCH-BRITE SURFACE CONDITIONING DISC 27"XNH A MED

3M
16559 SCOTCH-BRITE SURFACE CONDITIONING DISC 27"XNH A MED

Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Medium, 27 in x NH, 2 per case
MI ITEM #02714342
MFR #16559 SCOTCH-BRITE SURFACE CONDITIONING DISC 27"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16559 SCOTCH-BRITE SURFACE CONDITIONING DISC 27"XNH A MED

Scotch-Brite™ Surface Conditioning Disc, SC-DH, A/O Medium, 27 in x NH, 2 per case
MI ITEM #02714342
MFR #16559 SCOTCH-BRITE SURFACE CONDITIONING DISC 27"XNH A MED

Mfr description
16559 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    27 in
  • Overall Diameter
    27 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    61500121241
  • Manufacturer Upc Number
    00048011165592
  • Max Rpm
    1000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011165592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)