Specifications
Dimensions
- Overall Length30 ft
- Overall Width12 in
- Roll Length30 ft
- Roll Width12 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeAluminum Oxide
- Backing MaterialNon-Woven
- ColorRed
- GradeMedium
- Manufacturer Stock Number61500093986
- Manufacturer Upc Number00048011168074
- Number Of Pieces1
- UPC_NO00048011168074
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)