Specifications
Dimensions
- Overall Length30 ft
- Overall Width20 in
- Roll Length30 ft
- Roll Width20 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- GradeMedium
- Manufacturer Stock Number61500093994
- Manufacturer Upc Number00048011168081
- UPC_NO00048011168081
Overview
Mfr description
16808 SCOTCH-BRITE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Durable, high strength material is adaptable to a wide range of applications and tools
- Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
- Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz
- Highly conformable non-woven material works into corners and hard-to-reach areas
- Very fine grade aluminum oxide abrasive grade delivers professional finishing results on wood, metal, and other materials