Specifications
Dimensions
- Center Hole Diameter1-1/4 in
- Overall Diameter8 in
- Overall Width0.25 in
- Wheel Diameter8 in
- Wheel Thickness1/4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBeige
- GradeFine
- Long DescriptionThe 16810 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1/4"X1 1/4"7A FIN is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1/4 in wheel thickness, 1-1/4 in center hole diameter, and Fine grade, designed for precision finishing and blending operations.
- Manufacturer Stock Number61500093770
- Manufacturer Upc Number00048011168104
- MaterialAluminum Oxide
- Max Rpm5500 rpm
- UPC_NO00048011168104
- Wheel TypeUnitized
Overview
Mfr description
16810 SCOTCH-BRITE SST UNITIZED WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Tough, layered unitized construction operates clockwise or counterclockwise
- Resists loading and runs cool, extending life of the wheel
- Perfect for very narrow widths and/or small diameters
- Higher densities retain conformability for finishing intricate shapes and contours
- Easy to run on smaller and portable equipment