Motion
7010330303 STANDARD ABRASIVES S/C UNITIZED WHEEL 890192, 632 12 IN X 1 IN

3M
7010330303 STANDARD ABRASIVES S/C UNITIZED WHEEL 890192, 632 12 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 890192, 632 12 in x 1 in x 1-1/4 in, 2 per case
Mi Item #02714354
MFR #7010330303 STANDARD ABRASIVES S/C UNITIZED WHEEL 890192, 632 12 IN X 1 IN
Price$666.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330303 STANDARD ABRASIVES S/C UNITIZED WHEEL 890192, 632 12 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 890192, 632 12 in x 1 in x 1-1/4 in, 2 per case
Mi Item #02714354
MFR #7010330303 STANDARD ABRASIVES S/C UNITIZED WHEEL 890192, 632 12 IN X 1 IN

Mfr description
7010330303 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.56/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330303 Standard Abrasives S/C Unitized Wheel 890192 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter and 1 in wheel thickness, appropriate for heavy-duty blending.
  • Manufacturer Upc Number
    00051115355172
  • UPC_NO
    00051115355172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)