Motion
7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275, 732 6 IN X 1/2 IN

3M
7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275, 732 6 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 873275, 732 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02714356
MFR #7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275, 732 6 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275, 732 6 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 873275, 732 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02714356
MFR #7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275, 732 6 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330312 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to hard density construction with fine grade silicon carbide is a good match for tough finishing applications on hard metals, including titanium
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting and more aggressive wheel for increased efficiency
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater versatility
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Center Hole Diameter
  • Grade
    Medium
  • Max Rpm
    3300 rpm
  • Manufacturer Stock Number
    61500094026
  • Manufacturer Upc Number
    00051115355783
  • UPC_NO
    00051115355783
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010330312 STANDARD ABRASIVES S/C UNITIZED WHEEL 873275 is a Non-Woven Finishing Disc made with Silicon Carbide abrasive featuring a 1/2 in center hole diameter and Medium grade.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text