Motion
16854 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A MED

3M
16854 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 4 in x 72 in, 10 per case
MI ITEM #02714365
MFR #16854 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16854 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 4 in x 72 in, 10 per case
MI ITEM #02714365
MFR #16854 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 4"X72"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16854 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    72 in
  • Belt Width
    4 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500094273
  • Manufacturer Upc Number
    00048011168548
  • UPC_NO
    00048011168548
  • Overall Length
    72 in
  • Overall Width
    4 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought