Motion
7010331221 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681625, 8 IN X 2 IN

3M
7010331221 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681625, 8 IN X 2 IN

Standard Abrasives™ A/O Flexible Flap Wheel 681625, 8 in x 2 in x 1 in 60, 3 per case
Mi Item #02714379
MFR #7010331221 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681625, 8 IN X 2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331221 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681625, 8 IN X 2 IN

Standard Abrasives™ A/O Flexible Flap Wheel 681625, 8 in x 2 in x 1 in 60, 3 per case
Mi Item #02714379
MFR #7010331221 STANDARD ABRASIVES A/O FLEXIBLE FLAP WHEEL 681625, 8 IN X 2 IN

Mfr description
7010331221 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible flaps provide excellent finish on flat and contoured surfaces
  • Coated abrasive flaps clean and deburr inner diameters and contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115427855
  • Max Rpm
    15100 rpm
  • UPC_NO
    00051115427855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)