Motion
7010329405

3M
7010329405

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714387
MFR #7010329405
Price$23.01/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329405

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714387
MFR #7010329405

Mfr description
17239 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.01/dc

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Edge deburring, Finishing
  • Attachment Type
    Loop
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7010329405
  • Manufacturer Upc Number
    00048011172392
  • Material Application
    Metal
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011172392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)