Motion
17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED

3M
17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Medium, 1 in x 1/8 in x 1/8 in, 100 per case
Mi Item #02714388
MFR #17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Medium, 1 in x 1/8 in x 1/8 in, 100 per case
Mi Item #02714388
MFR #17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED

Mfr description
17241 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.12 in
  • Overall Diameter
    1 in
  • Overall Width
    0.125 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 17241 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1"X1/8"X1/8"9A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 1 in wheel diameter, 1/8 in wheel thickness, 0.12 in center hole diameter, and Medium grade, ideal for precision work.
  • Manufacturer Stock Number
    61500100187
  • Manufacturer Upc Number
    00048011172415
  • Material
    Aluminum Oxide
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011172415
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)