Motion
17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN

3M
17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 16 in x 1 in x 10 in, 1 per case
Mi Item #02714400
MFR #17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN
Price$475.67/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 16 in x 1 in x 10 in, 1 per case
Mi Item #02714400
MFR #17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN

Mfr description
17465 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.67/wh

Specifications

Dimensions

  • Center Hole Diameter  
    10 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine
  • Long Description
    The 17465 SCOTCH-BRITE EXL DEBURRING WHEEL 16"X1"X10"9S FIN is a Convolute Non-Woven Deburring Wheel featuring a 16 in wheel diameter, 1 in wheel thickness, 10 in center hole diameter, and Fine grade, designed for heavy-duty finishing.
  • Manufacturer Stock Number
    61500102779
  • Manufacturer Upc Number
    00048011174655
  • Material
    Silicon Carbide
  • Max Rpm
    2250 rpm
  • UPC_NO
    00048011174655
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)