Motion
17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED

3M
17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 8 in x 1/2 in x 3/4 in, 4 per case
MI ITEM #02714409
MFR #17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED
Price$168.57/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 8 in x 1/2 in x 3/4 in, 4 per case
MI ITEM #02714409
MFR #17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED

Mfr description
17501 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.57/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3/4 in
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 17501 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1/2"X3/4"2A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1/2 in wheel thickness, 3/4 in center hole diameter, and Medium grade, ideal for surface conditioning.
  • Manufacturer Stock Number
    61500103132
  • Manufacturer Upc Number
    00048011175010
  • Material
    Aluminum Oxide
  • Max Rpm
    3500 rpm
  • UPC_NO
    00048011175010
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)