Motion
17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED

3M
17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 12 in x 1 in x 1-1/4 in, 1 per case
Mi Item #02714410
MFR #17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED
Price$621.76/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 12 in x 1 in x 1-1/4 in, 1 per case
Mi Item #02714410
MFR #17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED

Mfr description
17502 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$621.76/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 17502 SCOTCH-BRITE EXL UNITIZED WHEEL 12"X1"X1-1/4"2A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 1 in wheel thickness, 1-1/4 in center hole diameter, and Medium grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    61500103140
  • Manufacturer Upc Number
    00048011175027
  • Material
    Aluminum Oxide
  • Max Rpm
    2300 rpm
  • UPC_NO
    00048011175027
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)