Motion
7100057099

3M
7100057099

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 10000 rpm, Silicon Carbide Material, Fine Grade, .37500 in Arbor Dia.
Mi Item #02714413
MFR #7100057099
Price$31.37/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057099

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 10000 rpm, Silicon Carbide Material, Fine Grade, .37500 in Arbor Dia.
Mi Item #02714413
MFR #7100057099

Mfr description
17505 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.37/wh

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3.0000 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7100057099 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3.0000 in wheel diameter, 0.5000 in wheel thickness, 0.37500 in center hole diameter, and Fine grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    61500103173
  • Manufacturer Upc Number
    00048011175058
  • Material
    Silicon Carbide
  • Max Rpm
    10000 rpm
  • UPC_NO
    00048011175058
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)