Motion
17517

3M
17517

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 18 in Belt Length, 1 in Belt Width
Mi Item #02714417
MFR #17517
Price$19.80/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17517

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 18 in Belt Length, 1 in Belt Width
Mi Item #02714417
MFR #17517

Mfr description
17517 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.80/bt

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1 in
  • Overall Length
    18 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500103314
  • Manufacturer Upc Number
    00048011175171
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011175171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)