Motion
17523 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X18"A CRS

3M
17523 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X18"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 1/2 in x 18 in, 20 per case
MI ITEM #02714421
MFR #17523 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X18"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17523 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X18"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 1/2 in x 18 in, 20 per case
MI ITEM #02714421
MFR #17523 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1/2"X18"A CRS

Mfr description
17523 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500103371
  • Manufacturer Upc Number
    00048011175232
  • UPC_NO
    00048011175232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)