Motion
7010364940 SCOTCH-BRITE DISC 96, 5 IN X NH, 100 PER CASE, SPR 017550B

3M
7010364940 SCOTCH-BRITE DISC 96, 5 IN X NH, 100 PER CASE, SPR 017550B

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #02714438
MFR #7010364940 SCOTCH-BRITE DISC 96, 5 IN X NH, 100 PER CASE, SPR 017550B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364940 SCOTCH-BRITE DISC 96, 5 IN X NH, 100 PER CASE, SPR 017550B

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #02714438
MFR #7010364940 SCOTCH-BRITE DISC 96, 5 IN X NH, 100 PER CASE, SPR 017550B

Mfr description
7010364940 SCOTCH-BRITE DISC 96, 5 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Original synthetic scouring material from 3M is a resilient, effective replacement for steel wool sponges
  • Ideal for light-duty maintenance cleaning of many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Green
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500103728
  • Manufacturer Upc Number
    00048011187785
  • UPC_NO
    00048011187785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)