Motion
17565 SCOTCH-BRITE CUT & POLISH ROLL 8"X30' A MED

3M
17565 SCOTCH-BRITE CUT & POLISH ROLL 8"X30' A MED

Scotch-Brite™ Cut and Polish Roll, CP-RL, A/O Medium, 8 in x 30 ft, 2 per case
MI ITEM #02714441
MFR #17565 SCOTCH-BRITE CUT & POLISH ROLL 8"X30' A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17565 SCOTCH-BRITE CUT & POLISH ROLL 8"X30' A MED

Scotch-Brite™ Cut and Polish Roll, CP-RL, A/O Medium, 8 in x 30 ft, 2 per case
MI ITEM #02714441
MFR #17565 SCOTCH-BRITE CUT & POLISH ROLL 8"X30' A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17565 SCOTCH-BRITE CUT & POLISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
  • Multiple widths fulfill a variety of surface conditioning needs
  • Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines
  • Replaces leather or canvas straps for stropping and other bench applications
  • Extremely durable

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    8 in
  • Roll Width
    8 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500103793
  • Manufacturer Upc Number
    00048011175652
  • UPC_NO
    00048011175652
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text