Motion
17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN

3M
17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02714443
MFR #17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 8 in x 3 in x 3 in, 1 per case
Mi Item #02714443
MFR #17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN

Mfr description
17579 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 17579 SCOTCH-BRITE EX2 DEBURRING WHEEL 8"X3"X3"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    61500104098
  • Manufacturer Upc Number
    00048011175799
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011175799
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)