Motion
17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN

3M
17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 2 in x NH 2S FIN, 60 per case
Mi Item #02714446
MFR #17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN
Price$11.36/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 2 in x NH 2S FIN, 60 per case
Mi Item #02714446
MFR #17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN

Mfr description
17842 SCOTCH-BRITE ROLOC EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.36/wh

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Wheel Diameter  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 17842 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 2"XNH 2S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 2 in wheel diameter and Fine grade, suitable for quick-change precision finishing.
  • Manufacturer Stock Number
    61500107653
  • Manufacturer Upc Number
    00048011178424
  • Material
    Silicon Carbide
  • Max Rpm
    22100 rpm
  • UPC_NO
    00048011178424
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)