Motion
17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED

3M
17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 3 in x NH 2A MED, 40 per case
MI ITEM #02714449
MFR #17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED
Price$20.78/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 3 in x NH 2A MED, 40 per case
MI ITEM #02714449
MFR #17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED

Mfr description
17845 SCOTCH-BRITE ROLOC EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.78/wh

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 17845 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS 3"XNH 2A MED is a Unitized Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 3 in wheel diameter and Medium grade construction, commonly used for quick-change surface blending, deburring, and finishing applications.
  • Manufacturer Stock Number
    61500107687
  • Manufacturer Upc Number
    00048011178455
  • Material
    Aluminum Oxide
  • Max Rpm
    15100 rpm
  • UPC_NO
    00048011178455
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)