Motion
17877 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"A VFN

3M
17877 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 37 in x 60 in, 1 per case
Mi Item #02714455
MFR #17877 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17877 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 37 in x 60 in, 1 per case
Mi Item #02714455
MFR #17877 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"A VFN

Mfr description
17877 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500108065
  • Manufacturer Upc Number
    00048011178776
  • UPC_NO
    00048011178776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)