Motion
17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN

3M
17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 3 in x 3/8 in x 3/8 in, 20 per case
Mi Item #02714461
MFR #17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 3 in x 3/8 in x 3/8 in, 20 per case
Mi Item #02714461
MFR #17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN

Mfr description
17886 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 17886 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X3/8"X3/8"2S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 3 in wheel diameter, 3/8 in wheel thickness, 0.37 in center hole diameter, and Fine grade, suitable for blending.
  • Manufacturer Stock Number
    61500108156
  • Manufacturer Upc Number
    00048011178868
  • Material
    Silicon Carbide
  • Max Rpm
    12100 rpm
  • UPC_NO
    00048011178868
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)