Motion
17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS

3M
17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS

Scotch-Brite™ EXL Unitized Wheel, 8 in x 1 in x 1-1/4 in 8A CRS, 2 per case
MI ITEM #02714463
MFR #17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS

Scotch-Brite™ EXL Unitized Wheel, 8 in x 1 in x 1-1/4 in 8A CRS, 2 per case
MI ITEM #02714463
MFR #17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS

Mfr description
17889 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Coarse
  • Long Description
    The 17889 SCOTCH-BRITE EXL UNITIZED WHEEL 8"X1"X1-1/4"8A CRS is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 1-1/4 in center hole diameter, and Coarse grade, suitable for aggressive deburring.
  • Manufacturer Stock Number
    61500108180
  • Manufacturer Upc Number
    00048011178899
  • Material
    Aluminum Oxide
  • Max Rpm
    5500 rpm
  • UPC_NO
    00048011178899
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)