Motion
7010367046 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, FP-CB, 5A MEDIUM

3M
7010367046 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, FP-CB, 5A MEDIUM

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 5A Medium, 8 in x 51 in x 3.15 in, 1 per case
MI ITEM #02714471
MFR #7010367046 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, FP-CB, 5A MEDIUM
List Price$7,814.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367046 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, FP-CB, 5A MEDIUM

Scotch-Brite™ Flat Part Deburring Bonded Brush, FP-CB, 5A Medium, 8 in x 51 in x 3.15 in, 1 per case
MI ITEM #02714471
MFR #7010367046 SCOTCH-BRITE FLAT PART DEBURRING BONDED BRUSH, FP-CB, 5A MEDIUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,814.60/each for your price

Overview

Mfr description
7010367046 SCOTCH-BRITE FLAT PART
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spring-like action of nylon fibers helps the brush make consistent contact with the workpiece, including contours, for more consistent results
  • Gaps in open web permit debris to escape, helping to minimize loading
  • By providing more complete removal of oils, light coatings and other contaminants, this brush helps reduce the need for separate cleaning steps
  • Aluminum oxide and talc cut sharp without gouging, resulting in minimal material removal
  • Ideal for use on coil stock, sheet stock and flat parts

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
    5 in
  • Abrasive Type
    Non-Woven
  • Max Rpm
    5000 rpm
  • Grade
    Medium
  • Disc Color
    Maroon
  • Manufacturer Package Quantity
    100
  • Weight
    47.4 lb
  • Manufacturer Upc Number
    00076308643348
  • UPC_NO
    00076308643348
  • Color
    Beige
  • Overall Diameter
    8 in
  • Overall Width
    51 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought