Motion
7010309369

3M
7010309369

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714480
MFR #7010309369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309369

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714480
MFR #7010309369

Mfr description
18015 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Polishing, Radiusing, Refining, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500111747
  • Manufacturer Upc Number
    00048011180151
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011180151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)