Motion
18081 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A CRS

3M
18081 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714483
MFR #18081 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A CRS
Price$2.40/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18081 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714483
MFR #18081 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A CRS

Mfr description
18081 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Refining, Deburring, Grinding
  • Attachment Method
    TR
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500141769
  • Manufacturer Upc Number
    00048011180816
  • Material Application
    Light Grinding, Blending, Parting Line Removal, Prepping Metal Prior to Paint, Light Deburring, Refining
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011180816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)