Motion
18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS

3M
18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 1/2 in x 3/8 in, 20 per case
Mi Item #02714488
MFR #18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS
Price$43.41/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 1/2 in x 3/8 in, 20 per case
Mi Item #02714488
MFR #18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS

Mfr description
18164 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.41/wh

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Extra Coarse
  • Long Description
    The 18164 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X1/2"X3/8"7S XCS is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 0.37 in center hole diameter, and Extra Coarse grade, ideal for aggressive cleaning, coating removal, and surface preparation.
  • Manufacturer Stock Number
    61500113412
  • Manufacturer Upc Number
    00048011181646
  • Material
    Silicon Carbide
  • Max Rpm
    14100 rpm
  • UPC_NO
    00048011181646
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)