Motion
18165 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X3/4"X3/8"7S XCS

3M
18165 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X3/4"X3/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 3/4 in x 3/8 in, 10 per case
MI ITEM #02714489
MFR #18165 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X3/4"X3/8"7S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18165 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X3/4"X3/8"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 3 in x 3/4 in x 3/8 in, 10 per case
MI ITEM #02714489
MFR #18165 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 3"X3/4"X3/8"7S XCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Extra Coarse
  • Long Description
    The 18165 SCOTCH-BRITE Clean & Strip Unitized Wheel 3"X3/4"X3/8"7S XCS is a Unitized Non-Woven or Deburring Wheel composed of Silicon Carbide abrasive with a 0.37 in center hole diameter, Extra Coarse grade, 3 in wheel diameter, and 3/4 in wheel thickness in a Unitized configuration, engineered for aggressive cleaning, stripping, and heavy-duty surface preparation.
  • Manufacturer Stock Number
    61500122314
  • Manufacturer Upc Number
    00048011181653
  • Material
    Silicon Carbide
  • Max Rpm
    14100 rpm
  • UPC_NO
    00048011181653
  • Wheel Type
    Unitized

Overview

Mfr description
18165 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought