Motion
18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN

3M
18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN

Scotch-Brite™ SST Unitized Wheel, 3 in x 1/2 in x 3/8 in 3A FIN, 20 per case
Mi Item #02714490
MFR #18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN
Price$25.13/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN

Scotch-Brite™ SST Unitized Wheel, 3 in x 1/2 in x 3/8 in 3A FIN, 20 per case
Mi Item #02714490
MFR #18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN

Mfr description
18166 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.13/wh

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 18166 SCOTCH-BRITE SST UNITIZED WHEEL 3"X1/2"X3/8"3A FIN is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 0.37 in center hole diameter, and Fine grade, suitable for detail finishing.
  • Manufacturer Stock Number
    61500113438
  • Manufacturer Upc Number
    00048011181660
  • Material
    Aluminum Oxide
  • Max Rpm
    14100 rpm
  • UPC_NO
    00048011181660
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)