Motion
18240 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

3M
18240 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714494
MFR #18240 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18240 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714494
MFR #18240 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18240 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    1.5 in
  • Manufacturer Stock Number
    61500115532
  • Manufacturer Upc Number
    00048011182407
  • UPC_NO
    00048011182407
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text