Motion
7000120830

3M
7000120830

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 18200 rpm, 22200 rpm, Assorted Grade
Mi Item #02714495
MFR #7000120830
Price$326.52/ph
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120830

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - 18200 rpm, 22200 rpm, Assorted Grade
Mi Item #02714495
MFR #7000120830

Mfr description
18245 SCOTCH-BRITE UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized wheels are cured and compressed for enhanced toughness and durability
  • Unitized wheels cut aggressively without compromising part geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.52/ph

Specifications

Dimensions

  • Wheel Thickness  
    1 in, 1/4 in

Details

  • Grade
    Assorted
  • Long Description
    The 7000120830 is a unitized non-woven deburring wheel featuring a 0.2500 in wheel thickness and Assorted grade, suitable for various finishing applications.
  • Manufacturer Stock Number
    61500115581
  • Manufacturer Upc Number
    00048011182452
  • Max Rpm
    18200 rpm, 22200 rpm
  • UPC_NO
    00048011182452
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)