Motion
18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED

3M
18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 8 in x 2 in x 3 in, 2 per case
Mi Item #02714501
MFR #18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED
Price$422.35/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 8 in x 2 in x 3 in, 2 per case
Mi Item #02714501
MFR #18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED

Mfr description
18280 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.35/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 18280 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X2"X3"8S MED is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Medium grade, ideal for general deburring and finishing.
  • Manufacturer Stock Number
    61500117686
  • Manufacturer Upc Number
    00048011182803
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011182803
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)