Motion
18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED

3M
18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
Mi Item #02714507
MFR #18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
Mi Item #02714507
MFR #18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED

Mfr description
18289 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Medium
  • Long Description
    The 18289 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X2"X5"8S MED is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending applications.
  • Manufacturer Stock Number
    61500117777
  • Manufacturer Upc Number
    00048011182896
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011182896
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)