Motion
18301 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"7A VFN

3M
18301 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"7A VFN

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 7A VFN, 1 per case
MI ITEM #02714508
MFR #18301 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"7A VFN
Price$405.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18301 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"7A VFN

Scotch-Brite™ Finishing Flap Brush, 12 in x 2 in x 5 in 7A VFN, 1 per case
MI ITEM #02714508
MFR #18301 SCOTCH-BRITE FINISHING FLAP BRUSH 12"X2"X5"7A VFN

Mfr description
18301 SCOTCH-BRITE FINISHING FLAP BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
  • Provides more surface contact than bristle-type brushes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.55/each

Specifications

Dimensions

  • Brush Diameter
    12 in
  • Brush Width
    2 in
  • Center Hole Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500188406
  • Manufacturer Upc Number
    00048011183015
  • Max Rpm
    2500 rpm
  • UPC_NO
    00048011183015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)