Motion
18323 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X72"A CRS

3M
18323 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 1 in x 72 in, 10 per case
MI ITEM #02714513
MFR #18323 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X72"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18323 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 1 in x 72 in, 10 per case
MI ITEM #02714513
MFR #18323 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X72"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18323 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
  • Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • Non-woven open web construction provides superior flexibility for detail work, contours, and edges
  • Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
  • Removes surface imperfections, grindlines, mill, and other marks without undercutting the work piece

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    72 in
  • Belt Width
    1 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500119088
  • Manufacturer Upc Number
    00048011183237
  • UPC_NO
    00048011183237
  • Overall Length
    72 in
  • Overall Width
    1 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text