Motion
18327 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2"X72"A CRS

3M
18327 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2 in x 72 in, 10 per case
Mi Item #02714516
MFR #18327 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2"X72"A CRS
Price$95.90/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18327 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2 in x 72 in, 10 per case
Mi Item #02714516
MFR #18327 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2"X72"A CRS

Mfr description
18327 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
  • Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.90/bt

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500119112
  • Manufacturer Upc Number
    00048011183275
  • UPC_NO
    00048011183275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)