Motion
18332 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"S SFN

3M
18332 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 2 in x 48 in, 10 per case
Mi Item #02714517
MFR #18332 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"S SFN
Price$63.93/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18332 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 2 in x 48 in, 10 per case
Mi Item #02714517
MFR #18332 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 2"X48"S SFN

Mfr description
18332 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.93/bt

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    2 in
  • Overall Length
    48 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Gray
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500119161
  • Manufacturer Upc Number
    00048011183329
  • UPC_NO
    00048011183329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)