Specifications
Dimensions
- Disc Diameter4 in
- Overall Diameter4 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeCoated
- ApplicationCoating Removal, Paint Removal, Paint Stripping, Rust Removal, Surface Preparation
- Attachment TypeLoop
- Backing MaterialNon-woven
- ColorBlack
- Disc Attachment TypeLoop
- GradeExtra Coarse
- Manufacturer Package Quantity20
- Manufacturer Stock Number61500119369
- Manufacturer Upc Number00048011183527
- Material ApplicationMetal
- Max Rpm13000 rpm
- Mounting TypeHook & Loop
- UPC_NO00048011183527
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)