Motion
18364 SCOTCH-BRITE ROLOC COATING REMOVAL DISC TR 2"XNH S XCS

3M
18364 SCOTCH-BRITE ROLOC COATING REMOVAL DISC TR 2"XNH S XCS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #02714528
MFR #18364 SCOTCH-BRITE ROLOC COATING REMOVAL DISC TR 2"XNH S XCS
Price$10.46/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18364 SCOTCH-BRITE ROLOC COATING REMOVAL DISC TR 2"XNH S XCS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
Mi Item #02714528
MFR #18364 SCOTCH-BRITE ROLOC COATING REMOVAL DISC TR 2"XNH S XCS

Mfr description
18364 SCOTCH-BRITE ROLOC COATING REMOVAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.46/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Surface Preparation
  • Attachment Method
    TR
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Stock Number
    61500119484
  • Manufacturer Upc Number
    00048011183640
  • Material Application
    Paint Removal, Coating Removal, Rust Removal, Paint Stripping
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011183640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)