Specifications
Dimensions
- Belt Length30 in
- Belt Width1 in
- Overall Length30 in
- Overall Width1 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- ColorGray
- GradeSuper Fine
- Manufacturer Stock Number61500119609
- Manufacturer Upc Number00048011183763
- UPC_NO00048011183763
Overview
Mfr description
18376 SCOTCH-BRITE SURFACE CONDITIONING
- For industrial/occupational use only. Not for consumer sale or use.
- Nonwoven, surface conditioning belts clean, blend, deburr and finish
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
- Removes surface imperfections, grind lines, mill, and other marks