Motion
18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED

3M
18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 14 in x 4 in x 8 in, 1 per case
Mi Item #02714537
MFR #18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 14 in x 4 in x 8 in, 1 per case
Mi Item #02714537
MFR #18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED

Mfr description
18392 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    4 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Long Description
    The 18392 SCOTCH-BRITE METAL FINISHING WHEEL 14"X4"X8"5A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 4 in wheel thickness, 8 in center hole diameter, and Medium grade, ideal for metal finishing.
  • Manufacturer Stock Number
    61500119765
  • Manufacturer Upc Number
    00048011183923
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011183923
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)