Motion
7010368552 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840707, 6 IN X 1/2 IN

3M
7010368552 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840707, 6 IN X 1/2 IN

Silicon Carbide Abrasive Material, Red Color
Mi Item #02714541
MFR #7010368552 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840707, 6 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368552 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840707, 6 IN X 1/2 IN

Silicon Carbide Abrasive Material, Red Color
Mi Item #02714541
MFR #7010368552 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840707, 6 IN X 1/2 IN

Mfr description
7010368552 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Red
  • Manufacturer Upc Number
    00051115360428
  • UPC_NO
    00051115360428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)