Motion
7100217417 3M TRIZACT CLOTH BELT 237AA, A160 X-WEIGHT, 1/8 IN X 12 IN, FI

3M
7100217417 3M TRIZACT CLOTH BELT 237AA, A160 X-WEIGHT, 1/8 IN X 12 IN, FI

3M™ Trizact™ Cloth Belt 237AA, A160 X-weight, 1/8 in x 12 in, Film-lok, Full-flex
Mi Item #02714542
MFR #7100217417 3M TRIZACT CLOTH BELT 237AA, A160 X-WEIGHT, 1/8 IN X 12 IN, FI
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217417 3M TRIZACT CLOTH BELT 237AA, A160 X-WEIGHT, 1/8 IN X 12 IN, FI

3M™ Trizact™ Cloth Belt 237AA, A160 X-weight, 1/8 in x 12 in, Film-lok, Full-flex
Mi Item #02714542
MFR #7100217417 3M TRIZACT CLOTH BELT 237AA, A160 X-WEIGHT, 1/8 IN X 12 IN, FI

Mfr description
7100217417 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Belt Length
    21 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500118320
  • Manufacturer Upc Number
    00638060567487
  • UPC_NO
    00638060567487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)